3/4 HP 700 Series Simplex Sewage System - 115v - 3" Discharge

3/4 HP 700 Series Simplex Sewage System - 115v - 3" Discharge

SKU:703/LE71A

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$1,218.00
/ each
Add to Cart to Save $85
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Horse Power:
?
3/4
Voltage:
?
115v
Discharge: 3" FNPT
Flow at 5 FT Head: 144 GPM
Shutoff Head (ft.): 28
Type: Auto

Description for Liberty Pumps 703/LE71A

The 700 Series is a pre-assembled sewage ejector system for multi-unit residential and commercial installations up to 250 fixture units.

Features:

  • Stainless steel cover bolts
  • 2" or 3" discharge
  • 2" or 3" threaded vent flange
  • 4" inlet hub with rubber pipe seal
  • Heavy-duty structural foam basin
  • "Torque-stop" pump restraints
  • Compression molded fiberglass cover with no-skid pattern

  • Basin Specifications:

  • Dimensions: 24" x 36"
  • Total Capacity: 70 U.S. gallons
  • Volume Per Cycle: 20.5 U.S. gallons
  • PLEASE NOTE: The product weighs 121 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    3/4 HP 700 Series Simplex Sewage System - 115v - 3" Discharge

    Q&A: Ask the Questions, share answers