Commercial Orientation Pressure Only Relief Valve, 1", 150# Zoom

Commercial Orientation Pressure Only Relief Valve, 1", 150#

SKU:068847-000

Brand: AO Smith

AO Smith
Qty Price
$93.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Size: 1"
ASME: 3795000
Type: Pressure Relief Valve
Pressure Rating: 150 psi
Application: Commercial
Replacement Part

Description for AO Smith 068847-000

1", 150# Commercial Orientation Pressure Only Relief Valve

Commercial Orientation Pressure Only Relief Valve, 1", 150#

Q&A: Ask the Questions, share answers