Commercial Orientation Pressure Only Relief Valve, 1", 65# Zoom

Commercial Orientation Pressure Only Relief Valve, 1", 65#

SKU:090917-007

Brand: AO Smith

AO Smith
090917-007 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Application: Commercial
Replacement Part
Size: 1"
ASME: 1110000
Type: Pressure Relief Valve
Pressure Rating: 65 psi

Description for AO Smith 090917-007

1", 65# Commercial Orientation Pressure Only Relief Valve

Commercial Orientation Pressure Only Relief Valve, 1", 65#

Q&A: Ask the Questions, share answers