Sealant for GW/VF Models

Sealant for GW/VF Models

SKU:191482-001

Brand: AO Smith

AO Smith
Qty Price
$43.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Application: HVAC
Weight: 3 oz
Size: 4"
6"
8"
5"
7"
Accessory For: GW/VF Models

Description for AO Smith 191482-001

  • Sealant, General Electric - RTV-106 (Tube)
  • Used on Models:
    • 4" GW Models
    • 5" GW Modesl
    • 6" GW/VF Models
    • 7" GW Models
    • 8" GW Models

Sealant for GW/VF Models

Q&A: Ask the Questions, share answers