Vent Pipe for GW Models, 7" & 8", Length 6"

Vent Pipe for GW Models, 7" & 8", Length 6"

SKU:191777-001

Brand: AO Smith

AO Smith
Qty Price
$160.75
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Application: HVAC
Length (Inches): 6"
Size: 7"
Accessory For: GW Models

Description for AO Smith 191777-001

6" Length pipe for venting

Vent Pipe for GW Models, 7" & 8", Length 6"

Q&A: Ask the Questions, share answers