3/4" Standard Aluminum Anode Rod Zoom

3/4" Standard Aluminum Anode Rod

SKU:9000029005

Brand: AO Smith

AO Smith
Qty Price
$18.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Specs

Application: Replacement Part
Material: Aluminum
Length (Inches): 29"
Size: 3/4"

Description for AO Smith 9000029005

  • Standard anode rod
  • Made out of aluminum material

3/4" Standard Aluminum Anode Rod

REVIEW SNAPSHOT®

by PowerReviews
AO Smith3/4" Standard Aluminum Anode Rod
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

WELL WORTH REPLACING

By Sam

from St. Marys Pa

Verified Buyer

Comments about 3/4" Standard Aluminum Anode Rod:

Very hard removing old one but worth it since there wasn't much left to it. The new one shipped quickly and well packaged. Fit perfect in Economizer 6.

(1 of 1 customers found this review helpful)

 
4.0

Nothing special

By DIY T-bone

from Lansing, MI

Verified Buyer

Comments about 3/4" Standard Aluminum Anode Rod:

Since it's only an anode rod, there's nothing complicated or flashy, but there was a complete set of cleaning instructions and the item fit properly in my hot water heater.

(2 of 2 customers found this review helpful)

 
5.0

Good product [...]

By John

from NY

Verified Buyer

Comments about 3/4" Standard Aluminum Anode Rod:

[...] Exactly as advertised.Getting the old anode rod out was not as fast.The new one installed easily using some teflon plumbers tape.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Standard Aluminum Anode Rod

    Q:

    Will this aluminum anode rod fit my AOSMITH 40 gallon electric water heater Model # EES 52 917?
    Asked on 10/29/2013 by Dick

    1 answer

    • CUSTOMER CARE

      A:

      The Anode rod AO Smith lists for the EES52 is part 9003892005. This one would fit as well, but is shorter.

      Answered on 10/30/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?