Residential Orientation T & P Relief Valve Only, Model TP-100 Zoom

Residential Orientation T & P Relief Valve Only, Model TP-100

SKU:9000071015

Brand: AO Smith

AO Smith
Qty Price
$10.65
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Specs

Application: Residential
Replacement Part
Model: TP-100
Shank Length: 5/8"
Type: T&P Relief Valve

Description for AO Smith 9000071015

  • Residential Orientation T&P Relief Valve only
  • 5/8" Shank fits most gas and electric models, except direct vent models.

Residential Orientation T & P Relief Valve Only, Model TP-100

REVIEW SNAPSHOT®

by PowerReviews
AO SmithResidential Orientation T & P Relief Valve Only, Model TP-100
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Worked great

By Buddy

from Houston, TX

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Residential Orientation T & P Relief Valve Only, Model TP-100:

        I really liked it that the threads were already teflon taped.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Residential Orientation T & P Relief Valve Only, Model TP-100

          Q:

          Is this product Lead Free?
          Asked on 2/13/2015 by sam

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this product is lead free and approved for use with potable water systems.

            Answered on 2/16/2015 by SupplyHouse Staff from NY
        Displaying question 1

        Do you have a question about this product?