Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w Zoom

Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w

SKU:9000095015

Brand: AO Smith

AO Smith
Qty Price
$12.35
/ each
In Stock! Ships in 24-48 Hours
(24 Available)
0

Specs

Voltage:
?
240v
Wattage:
?
4500

Description for AO Smith 9000095015

Features & Benefits of Corrogard Zinc-Plated Copper Elements:

  • Improved durability
  • Lowest practical watt density for size
  • For residential and light commercial use
  • Zinc-plated for corrosion protection
  • Includes gasket
  • Screw-in element

Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w

REVIEW SNAPSHOT®

by PowerReviews
AO SmithCorrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Well-made and Easy to Install

By DIY Dave

from Mechanicville, NY

Verified Buyer

Comments about Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w:

The elements look to be well-made, with no sharp edges, rough spots, or coating defects that might result in early failure. Even though the old elements were still good, they had accumulated some scale. Water is now much hotter. Definitely get the element wrench if you don't have one. It makes removal and insertion a snap.

 
5.0

Lots of really hot water

By Like hot water

from Beech island, sc

Verified Buyer

Comments about Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w:

Thought I had a top of the line water heater. Apparently the builder skimped on the elements and we never got anywhere near the 50 gallons of hot water we should have. With these new elements, we get plenty of hot water.

 
5.0

I've been missing out on this!

By None

from San Angelo,TX

Verified Buyer

Comments about Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w:

Water now gets hot faster and longer. Ideal!

 
5.0

Quick,Inexpensive,Simple

By RLoz

from Florida

Verified Buyer

Comments about Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w:

Shipping was quick and easy. Items appeared to be made solid and well. I would recommend ordering a universal wrench to get the old heating elelment out unless you have a really large socket. Luckily I found one at local hardware store or I would have been at a standstill. Pleased with entire ordering process

(1 of 1 customers found this review helpful)

 
5.0

Did the job great!

By Robin

from New Jersey

Verified Buyer

Comments about Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w:

My brother to get it. I got it. It worked! I have hot water.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers