WH9, Lower Thermostat, Electric Zoom

WH9, Lower Thermostat, Electric

SKU:9000507015

Brand: AO Smith

AO Smith
Qty Price
$8.50
/ each
In Stock! Ships in 24-48 Hours
(23 Available)

Specs

Application: Heating
Model: WH9
Voltage:
?
240v

Description for AO Smith 9000507015

  • WARNING - Do not use on Point-of-Use Model Heaters

WH9, Lower Thermostat, Electric

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWH9, Lower Thermostat, Electric
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

The perfect replacement part

By Ted

from Seattle, WA

Verified Buyer

Comments about WH9, Lower Thermostat, Electric:

This thermostat as a perfect fit for the old unit. Easy to install - took less than 15 minutes. There is hot water once again!

 
3.0

Tends to get sloppy

By Ex-Electrician

from Bigfork, MT

Verified Buyer

Comments about WH9, Lower Thermostat, Electric:

I purchased this OEM unit because it snaps right into my AO Smith water heater. This is the second time I have replaced it in 3 years. If this one fails I will find another brand that will fit since this is the third set on this water heater. Both times the unit loses it's snap-action ability and gets real sloppy until there is 30-40 degrees of deadband between turning on and turning off. This eventually causes the top unit to trip on high temp.

 
5.0

Great product. Would recommend

By Blakhalo

from Grand Island, NE

Verified Buyer

Comments about WH9, Lower Thermostat, Electric:

Easy to install. Cheaper than any local store. Great replacement part.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons