WH9-6, Single Element Heater Thermostat w/ E.C.O., Electric Zoom

WH9-6, Single Element Heater Thermostat w/ E.C.O., Electric

SKU:9000509015

Brand: AO Smith

AO Smith
Qty Price
$13.35
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Specs

Application: Heating
Model: WH9-6
Voltage:
?
120/240v
Features: w/ E.C.O

Description for AO Smith 9000509015

  • WARNING - Do not use on Point-of-Use Model Heaters

WH9-6, Single Element Heater Thermostat w/ E.C.O., Electric

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWH9-6, Single Element Heater Thermostat w/ E.C.O., Electric
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

JUST WHAT I NEEDED !

By Running Buck

from Arlington Texas

Verified Buyer

Comments about WH9-6, Single Element Heater Thermostat w/ E.C.O., Electric:

Fixed my cold water problem and was very simple to install.The part was a bolt on direct fit.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WH9-6, Single Element Heater Thermostat w/ E.C.O., Electric

    Q:

    what temperature does the high limit trip?
    Asked on 11/8/2014 by Mike from Hawaii

    1 answer

    • CUSTOMER CARE

      A:

      The TCO will reset at 180 degrees.

      Answered on 11/11/2014 by Supply House Staff from NY
Displaying question 1

Do you have a question about this product?