28" Aluminum Water Heater Drain Pan Zoom

28" Aluminum Water Heater Drain Pan

SKU:9001608005

Brand: AO Smith

AO Smith
Qty Price
$53.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Application: Replacement Part
Material: Aluminum
Size: 28"
Height: 1-3/4"
Outlet Size: 1"

Description for AO Smith 9001608005

  • Durable, heat resistant aluminum pans are 1-3/4" high, for use underneath heaters approved for combustible floors. Precut side outlet opening. Select 2" larger than heater diameter.
  • 1" Outlet
  • Up to 26" Heater Diameter

28" Aluminum Water Heater Drain Pan

REVIEW SNAPSHOT®

by PowerReviews
AO Smith24" Aluminum Water Heater Drain Pan
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Well made

By Rick

from peoria heights, illinois

Verified Buyer

Comments about 24" Aluminum Water Heater Drain Pan:

In placed it under a new water heater, with some help.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers