White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=1 1/4" Zoom

White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=1 1/4"

SKU:9003407005

Brand: AO Smith

AO Smith
Qty Price
$128.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Specs

Application: Heating
Type: Natural Gas (NG)
Max Temp (F): 160
Pressure Reg Setting: 4.0" W.C. NAT. GAS

Description for AO Smith 9003407005

Features & Benefits

  • Temperature control for Natural gas
  • 4" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F

White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=1 1/4"

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=1 1/4"
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great Price excellent shipment

By William

from Atlanta, GA

Verified Buyer

Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=1 1/4":

Used the temperature control to replace defective unit. works great and easy to install. Brand new parts ; not rebuilt.

 
5.0

White Rodgers Temperature Control for Na

By JR

from Rifle, CO

Verified Buyer

Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=1 1/4":

Unit is used in a water heater. Working really well. Controls on the unit are very user friendly. It was easy to install.

 
5.0

Dependable product

By JR

from Rifle, CO

Verified Buyer

Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=1 1/4":

I couldn't ask for much more. It is doing the job I needed it to do. The pilot lite stays lit and heat's the water quickly. I've had no problem's with it since it was installed.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers