White Rodgers Temperature Control for Propane Gas, FVIR Related, Left Hand Connection, 10" Manifold Pressure Setting, A=1 1/4" Zoom

White Rodgers Temperature Control for Propane Gas, FVIR Related, Left Hand Connection, 10" Manifold Pressure Setting, A=1 1/4"

SKU:9003408005

Brand: AO Smith

AO Smith
Qty Price
$239.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Application: Heating
Type: Propane (LP)
Max Temp (F): 160
Pressure Reg Setting: 10.0" W.C. L.P. GAS

Description for AO Smith 9003408005

Features & Benefits

  • Temperature control for Propane gas
  • 10" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F
  • LEFT HAND THREAD BURNER TUBE CONNECTION
  • See image #2 for more information on "A"

White Rodgers Temperature Control for Propane Gas, FVIR Related, Left Hand Connection, 10" Manifold Pressure Setting, A=1 1/4"

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Temperature Control for Propane Gas, FVIR Related, Left Hand Connection, 10" Manifold Pressure Setting, A=1 1/4"
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

[WATER HEATER TEMPERATURE CONTROL

By Evan the wannabe Mainer

from Pollock Pines, CA

Verified Buyer

Comments about White Rodgers Temperature Control for Propane Gas, FVIR Related, Left Hand Connection, 10" Manifold Pressure Setting, A=1 1/4":

This temperature control unit was a replacement for the original on my A.O. Smith 40 gallon, propane, direct vent water heater. The control unit was exactly the same as the original, and fit perfectly. It was easy to install. This control unit even featured teflon compound applied to the threaded shank that screws into the tank. With an improved dirt trap, this unit should get me at least another 10 years of trouble-free service from the pricey water heater that I have.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers