FV Pilot Assembly, 190° Zoom

FV Pilot Assembly, 190°

SKU:9003542005

Brand: AO Smith

AO Smith
Qty Price
$59.95
/ each
In Stock! Ships in 24-48 Hours
(63 Available)

Specs

Application: Heating
Type: High Altitude
Temperature: 190°

Description for AO Smith 9003542005

FV pilot assembly

FV Pilot Assembly, 190°

REVIEW SNAPSHOT®

by PowerReviews
AO SmithFV Pilot Assembly, 190° - High Altitude
 
4.9

(based on 29 reviews)

Ratings Distribution

  • 5 Stars

     

    (26)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

96%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

saved $$$ over my local retailer

i found out that my local retailer buys their parts from another local dealer that will only sell to contractors. then they jack up the price again and sell it to home owners. what...Read complete review

i found out that my local retailer buys their parts from another local dealer that will only sell to contractors. then they jack up the price again and sell it to home owners. what a crock. i saved real money by purchasing from pex.

VS

Most Liked Negative Review

 

Perfect fit, Perfect price

PexSupply had the best price and the pilot asembly fit perfectly. Installation was a snap. It took 8 days for delivery which seemed like a long time to me. That meant 8 days...Read complete review

PexSupply had the best price and the pilot asembly fit perfectly. Installation was a snap. It took 8 days for delivery which seemed like a long time to me. That meant 8 days without hot water.

Reviewed by 29 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

IM A CONCRETE GUY, AND I FIXED IT....

By CONCRETE JERRY

from CLEVE, OHIO

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

IM A CONCRETE GUY AND WITH THE PROPER PART AND GREAT INSTRUCTIONS I FIXED IT WITH EASE ,ONLY TOOK FEW MIN...

 
4.0

not shown, but item missing per docs...

By tray

from texas

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

nearly all items came as ordered; however, one particular item of importance is missing which is stated as included per manufacturers instructions... the cleaning brush. this particular item is important for proper installation to clean the porcelain air resistor located at the bottom of the heater. if like me, you have your unit on the floor and contained in a pan, it is nearly impossible to clean the resistor properly without this item.

 
5.0

PERFECT ITEM FAST SHIPPING

By ROCKY 3

from CHICAGO IL

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

ALMOST HALF THE PRICE THE LOCAL DEALER WANTED. THANKS

 
5.0

Do we need this part?

By PJ

from Lansing, MI

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

We weren't sure if we needed the pilot assembly so I ordered it anyway (better safe than sorry). We did not need it. The return process was quick and painless and PROMPT. Excellent business practices. Thanks Pex!

 
5.0

Works as Advertised

By Jim the Runner

from RIo Rancho, NM

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

Direct replacement of my broken part.

 
5.0

perfect

By joe

from St Peters, MO

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

Pex got me the correct part for he best price and had it to me in a matter of days, with instructions for installation.
I will use them again if the ned arises.

 
5.0

Great Product

By Rough Rider

from Ringgold, GA

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

I was having trouble keeping my pilot light lit after it reached temperature. This solved my problem. I hired a plumbed and wasted $150 on a 10 minute fix. Even I could have installed this part and I am no Mr. Fixit.

 
5.0

Good Product Would Buy Again

By Gary the Mechanic

from Carmel, CA.

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

Instruction was easy to follow and the product
works great.

 
3.0

Perfect fit, Perfect price

By bluebillbob

from St Paul, MN

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

PexSupply had the best price and the pilot asembly fit perfectly. Installation was a snap. It took 8 days for delivery which seemed like a long time to me. That meant 8 days without hot water.

 
4.0

Great product

By Jay

from Norcross

Verified Buyer

Comments about FV Pilot Assembly, 190° - High Altitude:

The service was good and the part worked as expected. Satisfied!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

18 Questions | 21 Answers
Displaying questions 1-10Previous | Next »
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    I need a pilot assembly for an AO Smith GVR 40 100 hot water heater. Is this part compatible please and thank you?
    Asked on 6/22/2014 by Dave4bz from Inland Empire CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this is the current listed replacement pilot assembly for the natural gas version of the GVR40-100.

      Answered on 6/23/2014 by SupplyHouse Staff from NY
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    I need a Pilot Assembly for a GCVL-40-100 but I am not at altitude... Please recommend a compatible part.

    Thank You...
    Asked on 3/2/2014 by Roberto from Rhode Island

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this part can be used in any altitude.

      Answered on 3/27/2014 by Anonymous
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    Will this item work( SKU: 9003542005) in a Promax GCV 40 100?
    Asked on 7/11/2013 by John from Charleston SC

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 8/2/2013 by PexSupply Staff from NY
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    will this item work( SKU: 9003542005) in a AO Smith Promax FCV 40 100? The original part number listed is 183824-190. Same part?
    Thanks
    Asked on 6/21/2013 by Mitch from Los Angeles

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this part is the current part number for part 183824-190 and it works with FCV-40 Series 100 heaters.

      Answered on 6/27/2013 by PexSupply Staff from NY
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    Is this the right part for A.O smith GVR 50 100 PROMAX
    Asked on 6/15/2013 by joe

    1 answer

    • CUSTOMER CARE

      A:

      Part 9003531005 is the correct replacement pilot assembly for GVR 50 Series 100 models.

      Answered on 6/27/2013 by PexSupply Staff from NY
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    Is this the right part for a.o smith Model FPSH 40 250
    Asked on 8/2/2012 by Jodie

    1 answer

  • FV Pilot Assembly, 190° - High Altitude

    Q:

    Will this work with the GCVL-40 model?
    Asked on 7/31/2012 by Lisa from Atlanta, GA

    1 answer

    • CUSTOMER CARE

      A:

      This is the correct pilot assembly for GCVL-40 Series 100 models. For Series 200, use part 9006666015.

      Answered on 8/1/2012 by PexSupply Staff from NY
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    Is this the correct part for an AO Smith XCV-50-100 Residental gas water heater?
    Asked on 7/30/2012 by khan from New York City

    2 answers

    • VERIFIED BUYER

      A:

      Yes
      Sent from my iPhone

      Answered on 7/30/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, this will work.

      Answered on 8/22/2012 by PexSupply Staff from NY
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    Will this part work with State Select GS650YBRT?
    Asked on 7/5/2012 by Ram from Tyrone, GA

    2 answers

    • VERIFIED BUYER

      A:

      It does work with the GS650YBRT as a direct  replacement. You can also use a universal flame sensor if that's all you need. That will save you a bunch of money and it will work just fine. 

      Answered on 7/6/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, this A.O. Smith part would work on your State heater.

      Answered on 7/10/2012 by PexSupply Staff from NY
  • FV Pilot Assembly, 190° - High Altitude

    Q:

    Is this the correct part for an AO Smith FCV-50-100 Residental gas water heater?
    Asked on 4/26/2012 by Alan

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/27/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons