White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=2.38" Zoom

White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=2.38"

SKU:9003629005

Brand: AO Smith

AO Smith
Qty Price
$344.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Heating
Type: Natural Gas (NG)
Max Temp (F): 160
Pressure Reg Setting: 4.0" W.C. NAT. GAS

Description for AO Smith 9003629005

Features & Benefits

  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Natural gas
  • 4" Manifold pressure setting
  • See image #2 for more information on "A"
  • Replaces part #: 183760-010, 183760-012

White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=2.38"

Q&A: Ask the Questions, share answers