White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=2 1/2" Zoom

White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=2 1/2"

SKU:9003638005

Brand: AO Smith

AO Smith
Qty Price
$114.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Heating
Type: Natural Gas (NG)
Max Temp (F): 160
Pressure Reg Setting: 4.0" W.C. NAT. GAS

Description for AO Smith 9003638005

Features & Benefits

  • Temperature control for Natural gas
  • 4" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F

White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=2 1/2"

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=2 1/2"
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Awesome,Very perfect,On time.

By Charan

from Tracy,CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=2 1/2":

        On time delivery,Very professional.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers