White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72" Zoom

White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72"

SKU:9003691005

Brand: AO Smith

AO Smith
Qty Price
$279.85
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Heating
Type: Natural Gas (NG)
Max Temp (F): 160
Pressure Reg Setting: 4.0" W.C. NAT. GAS

Description for AO Smith 9003691005

Features & Benefits

  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Natural gas
  • 4" Manifold pressure setting
  • See image #2 for more information on "A"
  • Replaces part #: 183760-008

White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72"

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72"
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Great service

By six

from Albuquerque New Mexico

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72":

        Perfect replacement for broken part

        • Was this a gift?:
        • No
         
        4.0

        White Rodgers gas valve

        By Mike

        from Colorado Springs Colorado

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72":

              I would recommend this product to my friends and colleagues it worked great.

              • Was this a gift?:
              • No
               
              5.0

              Great experience!

              By Mauro

              from Gaithersburg, MD

              Verified Buyer

              Comments about White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72":

              The product worked perfectly as a replacement for my original component in a Apollo Hydro water heater.
              Delivery and support from Pexsupply was excellent, thank you!

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72"

                Q:

                it keeps switching to vacation mode how do I reset?
                Asked on 6/29/2012 by sssss

                1 answer

                • CUSTOMER CARE

                  A:

                  On the power vents with the intellivent control it comes factory set on vacation setting. When it is first started you would press and hold the hotter and cooler button and then move the temperature up by tapping on the hotter to warmer setting. Factory recommended setting is the hot which is 120. If it is only the vacation mode you are having trouble with, and you have to increase temperature several times; it could be in the gas valve or intellivent control.

                  Answered on 7/3/2012 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?