3/4" Standard Aluminum Anode Rod (33" Length) Zoom

3/4" Standard Aluminum Anode Rod (33" Length)

SKU:9003892005

Brand: AO Smith

AO Smith
Qty Price
$22.25
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Specs

Application: Replacement Part
Material: Aluminum
Length: 33"
Size: 3/4"

Description for AO Smith 9003892005

  • Standard anode rod
  • Made out of aluminum material

3/4" Standard Aluminum Anode Rod (33" Length)

REVIEW SNAPSHOT®

by PowerReviews
AO Smith3/4" Standard Aluminum Anode Rod (33" Length)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Product works as promised!

        By steve

        from kansas city

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Standard Aluminum Anode Rod (33" Length):

              Worked as well as the original.

              • Was this a gift?:
              • No
               
              5.0

              great item

              By Don the Handyman

              from State College, Pa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Standard Aluminum Anode Rod (33" Length):

                    I had a customer who's water started smelling like rotten eggs, she was told that it was her well water and she needed to install a new water filter system. I installed this new rod into her water heater and the smell went away, so the rod worked just like it was suppose to.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    'Hot' Rod :-)

                    By STW

                    from New Jersey

                    Verified Buyer

                    Comments about 3/4" Standard Aluminum Anode Rod (33" Length):

                    Replacement anode rod for our AO Smith water heater was exactly as advertised. Item shipped ahead of schedule, was wrapped very well, and fit exactly as it should. I would DEFINITELY shop with PexSupply again!

                     
                    5.0

                    Best Deal on Plumbing Supplies

                    By The Anode Rod Kid

                    from Huntsville, TX

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Standard Aluminum Anode Rod (33" Length):

                          Quality of water really varies in my neighborhood and I have to replace the anode rod in my electric water heater approximately twice per year. At first I used a local plumbing company to do the job. The average cost was two hundred dollars per visit. I watched the plumber perfom this job and I now do it myself. Thanks to Pex Supply quality products and timely service, I save approximately $375/year on plumbing supplies. I highly recommend them for your plumbing supply needs.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Anode Rod worked great

                          By Kev1970

                          from Virginia

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Standard Aluminum Anode Rod (33" Length):

                                Easy anode rod replacement and perfect fit for my water heater. Fast shipping, highly recommend this supplier.

                                • Was this a gift?:
                                • No

                                (3 of 3 customers found this review helpful)

                                 
                                5.0

                                I would by this product again and again.

                                By Bharat

                                from Augusta , GA

                                Verified Buyer

                                Comments about 3/4" Standard Aluminum Anode Rod (33" Length):

                                This product help increase the life of A O Smith and may be other water heaters. Easy to remove old one and install new one. You just need a
                                1 1/16" socket.

                                Displaying reviews 1-6

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 3 Answers
                                Displaying question 1
                                • 3/4" Standard Aluminum Anode Rod (33" Length)

                                  Q:

                                  Does this rod have any flexibility? I have only 22" above my water heater.
                                  Asked on 8/6/2013 by D from Long Island, NY

                                  3 answers

                                  • CUSTOMER CARE

                                    A:

                                    This rod has very limited flexibility. With only 22" of clearance, you will probably need to use a flexible anode rod (see part 9005973005) or reposition the water heater for installation.

                                    Answered on 8/6/2013 by PexSupply Staff from NY
                                  • VERIFIED BUYER

                                    A:

                                    no. its solid. might want to look at rod that comes in sections

                                    Answered on 8/6/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    This rod is rigid for the entire 33" length. You may want to consider a rod made up of a number of shorter rods (approx. 8 to 12 inches long connected to each other with eye screws). They resemble sausage links. This style of anode rod will provide you with plenty of overhead space between the top of the tank and ceiling (or underside of the floor joists)..
                                    Sent from my iPad

                                    Answered on 8/6/2013 by Anonymous
                                Displaying question 1

                                Do you have a question about this product?