Aluminum Anode Rod Zoom

Aluminum Anode Rod

SKU:9003944005

Brand: AO Smith

AO Smith
Qty Price
$11.35
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Application: Replacement Part
Material: Aluminum

Description for AO Smith 9003944005

Aluminum Anode Rod

Aluminum Anode Rod

REVIEW SNAPSHOT®

by PowerReviews
AO SmithAluminum Anode Rod
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (6)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Good Part

        By Mark

        from Edwardsville, IL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Aluminum Anode Rod:

              Came quickly. Fit perfectly.

              • Was this a gift?:
              • No
               
              5.0

              Just what the Dr. ordered.

              By Squid

              from Florissant, CO

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Aluminum Anode Rod:

                    A replacement for that which had eroded beyond service life.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Cure for hot water odor

                    By Julie-home repair nerd

                    from Minneapolis, MN

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Aluminum Anode Rod:

                          The hardest part of the installation was removal of the old anode rod. That one very obviously needed to be replaced. The odor in my hot water is already disappearing.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Worked great!

                          By Beach Bum Sue

                          from North Wildwood, NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Aluminum Anode Rod:

                                The hot water heater at our summer home was giving off a terrible sulfur smell. We replaced the anode rod with this new one & the smell is gone.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Great product for a great price.

                                By mikedanyc

                                from New Jersey, USA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Aluminum Anode Rod:

                                      This replacement anode was easy to install and cost under $20. It will probably double the life of my water heater. Great investment.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      I would buy this product again

                                      By Z_Rush

                                      from Portage, MI

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Aluminum Anode Rod:

                                            Replaced anode without issue. Perfect fit.

                                            • Was this a gift?:
                                            • No

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            3 Questions | 4 Answers
                                            Displaying questions 1-3
                                            • Aluminum Anode Rod

                                              Q:

                                              Do these anode rods replace specific sizes of HW Heaters, or can they be used for 50 gallon, 75 gallon, etc. Which would be a replacement for the 75 gallon?
                                              Asked on 7/6/2014 by Jim from Trevor, WI

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Each water heater has a specific recommended anode rod which will fit the unit correctly and provide optimum tank protection. For assistance in choosing the correct one, please contact customer service at 888-757-4774 with the model and serial # of your water heater.

                                                Answered on 7/7/2014 by SupplyHouse Staff from NY
                                            • Aluminum Anode Rod

                                              Q:

                                              Is this pure aluminum or an alloy like aluminum with zinc?
                                              Asked on 10/21/2013 by Fred

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                This anode rod is just aluminum. The KA-90 anode rods are AO smith's aluminum-zinc rods.

                                                Answered on 10/22/2013 by PexSupply Staff from NY
                                            • Aluminum Anode Rod

                                              Q:

                                              What is the length of this anode rod?
                                              Asked on 8/2/2012 by Joe

                                              2 answers

                                              • CUSTOMER CARE

                                                A:

                                                Anode rod PN 9003944005 is a 16" long, Aluminum

                                                Answered on 8/20/2012 by PexSupply Staff from NY
                                              • A:

                                                It is 16" x 3/4".

                                                Answered on 9/19/2012 by Hockey from NY
                                            Displaying questions 1-3

                                            Do you have a question about this product?