White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72" Zoom

White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72"

SKU:9004240005

Brand: AO Smith

AO Smith
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
0

Specs

Application: Heating
Type: Natural Gas (NG)
Max Temp (F): 160
Pressure Reg Setting: 3.5" W.C. NAT. GAS

Description for AO Smith 9004240005

Features & Benefits

  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Natural gas
  • 3 1/2" Manifold pressure setting
  • See image #2 for more information on "A"
  • Used on select FPD Models

White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72"

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72"
 
4.9

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

 
5.0

Did the Trick

By Potter D

from Chicago

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

After going through the normal diagnostics, I narrowed my AO Smith water heater problem down to this part. This was the best price I could find and it only took a few days to arrive. The unit was packaged very well. Installation instructions were clear-- the only difference was the location of the gas inlet line so I had to reconfigure the piping slightly. It turned out to look better than the original line. I turned everything back on and it works like a champ.

 
5.0

Great service. fast delivery

By bongzkie

from middletown,delaware

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

so happy for this purchase.my water heater works perfectly after replacing the old gas control.

 
5.0

perfect fit,just right price.got it fast

By Harry

from Leola, PA

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

This is a perfect fit for the AO Smith GPSH50 100 water heater, only change from original valve is the location of gas inlet connection. top to left side.

 
5.0

EXACTLY WHAT WE NEEDED IN A PINCH!

By KLIKESTORUN

from DENVER, CO

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

THIS ITEM SAVED US A LOT OF MONEY BUYING IT FROM PEX SUPPLY AND NOT FROM A REPAIR COMPANY. SHIPPED QUICKLY.

 
5.0

The right item for the right application

By Experience has its benefits

from Seattle, WA

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

Removed failed OEM part, replaced with correct part. Diagnosis and repair proved correct.

 
5.0

Exactly as it say's on the tin

By Ga

from Orlando Florida

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

Part was a direct replacement for the one fitted to my A O Smith water heater, works perfectly.Was best price / delivery-paid for overnight to Orlando and arrived 3pm. great service.

(1 of 1 customers found this review helpful)

 
5.0

White Rodgers Intellivent Gas Control fo

By Mark

from New Jersey

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

Item was the same as the previous gas valve I had on heater. The only thing different was the intake gas connection is at a diffent location a=than the origins. So plane to reconfigure the gas line pipes.
After connecting dont forget to wake up the valve by following the instruction

(1 of 1 customers found this review helpful)

 
4.0

Requires Gas Pipe Modification

By Rick The Runner

from Iowa

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

The gas pipe had to be moved from the top of the valve to the side. "this is not a plug and play" I believe this is the newest model and hopefully improved. The valve worked great and my wife is happy to have hot water again.

(1 of 2 customers found this review helpful)

 
5.0

Exact replacement

By Lakeview Handyman

from Traverse City, MI

Verified Buyer

Comments about White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72":

This part was billed as an exact replacement for my existing unit; that's exactly what I received. The company was above board in their advertising, on-line Q&A, and product performance. The instructions that came with the unit made for a flawless installation; it is operating as designed, and I can't thank this company enough for offering a great product at a reasonable price...I'll definitely do business with them again if ever needed.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=1.72"

    Q:

    is this part a 37e73a-303 or 184960-000 ? I can't tell by looking at it if it is the correct part. However I know I'm looking for a model number or item number the same as above.
    Asked on 11/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This part is a White Rodgers 184960-000.

      Answered on 11/9/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?