Incoloy Nickel Base Premium Screw-In Element, 120V 1500W Zoom

Incoloy Nickel Base Premium Screw-In Element, 120V 1500W

SKU:9004279115

Brand: AO Smith

AO Smith
Qty Price
$20.25
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Voltage:
?
120v
Wattage:
?
1500

Description for AO Smith 9004279115

Features & Benefits of Low-Watt Density Elements:

  • For residential and light commercial use
  • Nickel-alloy sheathing
  • Long lasting, lowest practical watt density
  • Includes gasket
  • Screw-in element

Incoloy Nickel Base Premium Screw-In Element, 120V 1500W

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Incoloy Nickel Base Premium Screw-In Element, 120V 1500W

    Q:

    What size of locknut should I use to secure this item? Is it 1inches? or 1-1/8 inches?

    Thanks.
    Asked on 7/31/2012 by Wasabi

    1 answer

    • CUSTOMER CARE

      A:

      This is a 1" element.

      Answered on 8/2/2012 by PexSupply Staff from NY
  • Incoloy Nickel Base Premium Screw-In Element, 120V 1500W

    Q:

    Will this element work on my A.O. Smith model # 52917, Promax, 50 gal, serial # MEO32433276-917, installed 6/2003.
    Asked on 7/13/2012 by schaef from Mpls, MN

    1 answer

    • CUSTOMER CARE

      A:

      The model and serial numbers provided are not valid. Please double check this information so that we can confirm the correct replacement part and also provide the KW and Voltage of the existing elements.

      Answered on 7/13/2012 by PexSupply Staff from NY
  • Incoloy Nickel Base Premium Screw-In Element, 120V 1500W

    Q:

    I have model ELJF 6 910. Ser # MH94-0019610-910. Will this element fit this model?
    Asked on 6/3/2012 by Bryan

    1 answer

    • CUSTOMER CARE

      A:

      To determine the correct replacement elements for this older model water heater, the wattage and voltage of the water heater's current elements would need to be confirmed first. Without that information there is no way to confirm if this is the correct element for the unit or not.

      Answered on 6/21/2012 by PexSupply Staff from NY
  • Incoloy Nickel Base Premium Screw-In Element, 120V 1500W

    Q:

    I need a new heating element for my model eest 40 . Serial number MM89 - 0014143-913. Will this one work ?
    Asked on 2/16/2011 by Charlie from Orlando , Fla

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will work.

      Answered on 2/17/2011 by A.O. Smith
Displaying questions 1-4

Do you have a question about this product?