White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000 Zoom

White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000

SKU:9004312005

Brand: AO Smith

AO Smith
Qty Price
$248.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Type: Natural Gas (NG)
Shank Length: 1-1/4"
Application: Heating

Description for AO Smith 9004312005

Features & Benefits

  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • 1.25" Shank
  • Replaces part #: 184768-000
  • Used on GPSH 40/50 Models, SERIES 200

White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
2.0

its a great product but twice expensive

By D-Dog

from winchesterv ,va

Verified Buyer

Comments about White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000:

water heater

 
5.0

Serious DIYer stuff.

By jkmw

from Rockville, MD

Verified Buyer

Comments about White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000:

This is a serious DIYer project but do-able. The instructions that come with the product lead you all the way through. Electrical connections are simple plug-ins. I recommend replacing the Ignitor/Flame sensor at the same time. Of course the gas connections are critical and a leak test is manditory. If you're in the trade, you know this but I am not and I noticed elsewhere that I've made this mistake: If you use use the pipe tape, get the 'yellow' gas fitting approved kind....not the white one.

 
5.0

Great product. Exactly what we needed.

By klips

from plymouth, in

Verified Buyer

Comments about White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000:

This product was easy to install and come with great instructions.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000

    Q:

    Can this part be installed on a John Wood natural gas heater model JW850NVH-FV-02. The control label reads W-R: 37e73a-321?

    Regards
    Asked on 1/24/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We couldn't say for sure. 37E73A-321 looks like a White-Rodgers part number, but we are unable to find a cross-reference for it.

      Answered on 1/24/2012 by PexSupply Staff from NY
  • White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000

    Q:

    Can this part be used to replace 184768-002?
    Asked on 7/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer lists part 9005113005 as the replacement for 184768-002.

      Answered on 8/2/2011 by PexSupply Staff from NY
  • White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184768-000

    Q:

    Can this part also replace 184768-001, used on a liquid propane AO Smith water heater?
    Asked on 7/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, according to the manufacturer, part 9005112005 replaces 184768-001.

      Answered on 7/27/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?