Honeywell Smartvalve Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=1.4"

Honeywell Smartvalve Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=1.4"

SKU:9004441105

Brand: AO Smith

AO Smith
Qty Price
$274.50
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Application: Heating
Type: Propane (LP)
Max Temp (F): 160
Pressure Reg Setting: 10.0" W.C. L.P. GAS

Description for AO Smith 9004441105

  • Gas control for Propane gas
  • 10" Manifold pressure setting
  • See image #2 for more information on "A"

Honeywell Smartvalve Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=1.4"

REVIEW SNAPSHOT®

by PowerReviews
AO SmithHoneywell Smartvalve Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=1.4"
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent product but expensive

By Stealth

from Payson, AZ

Verified Buyer

Comments about Honeywell Smartvalve Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=1.4":

Almost the same price as a brand new electric water heater. Could not purchase product in any of State of Arizona's plumbers supply store. Must be order on-line.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons