White Rodgers Intellivent Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=2.82" Zoom

White Rodgers Intellivent Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=2.82"

SKU:9004464005

Brand: AO Smith

AO Smith
Qty Price
$276.45
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Application: Heating
Type: Propane (LP)
Max Temp (F): 160
Pressure Reg Setting: 10.0" W.C. L.P. GAS

Description for AO Smith 9004464005

Features & Benefits

  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Propane gas
  • 10" Manifold pressure setting
  • See image #2 for more information on "A"

    Used on:
    • Select FPCR 40,50 Models
    • Select FPST-50 Models
    • Select GPSX 50 Models
    • GPCR 40/50, Series 101/103

White Rodgers Intellivent Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=2.82"

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons