Pilot Tube Kit, 24" Zoom

Pilot Tube Kit, 24"

SKU:9004473115

Brand: AO Smith

AO Smith
Qty Price
$13.85
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Specs

Application: Heating
Material: Aluminum Tubing
Length (Inches): 24"
Size: 1/4"

Description for AO Smith 9004473115

  • Pilot tube kit, 24" of 1/4" aluminum tubing with 2 compression fittings
  • Use when tubing has been damaged or is too short after control replacement

Pilot Tube Kit, 24"

REVIEW SNAPSHOT®

by PowerReviews
AO SmithPilot Tube Kit, 20"
 
5.0

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Product is good

By handyman

from NJ

Verified Buyer

Comments about Pilot Tube Kit, 20":

My hot water boiler's pilot flame could'nt be lit. I ordered a new pilot tube, arrived quickly, installed and immediately be lit up. The boiler works again! It's really great!

 
5.0

" I would by this product again".

By Tom the HVAC guy

from Litchfield Park, Az.

Verified Buyer

Comments about Pilot Tube Kit, 20":

The product was great and worked perfectly with the AO Smith pilot assembly. The item shipped quickly and was received in perfect condition.

 
5.0

no surprises

By mlinda

from Washington DC suburb

Verified Buyer

Comments about Pilot Tube Kit, 20":

Item was exactly what I ordered, the price was right, and it arrived quickly. What else could one ask for!? I am a very pleased customer.

 
5.0

Used for Weil McLain Boiler repair.

By HVAC4U

from New Hampshire

Verified Buyer

Comments about Pilot Tube Kit, 24":

Used to repair failed Weil McLain commercial boiler original pilot tube assembly that required a male breakaway fitting on both the gas valve side as well as the pilot assembly side.

 
5.0

Just what I needed

By Bocolo

from Boston Ma

Verified Reviewer

Comments about Pilot Tube Kit, 24":

I ordered this pilot tubing online and had it home in a couple of days. I was pleasantly surprised at how soon it arrived. The one I ordered came only with one compression fitting but after an e-mail to customer service I was shipped another one at no cost. I could not be happier with my purchase and will be buying again from Pex Supply.

 
5.0

Great Product!

By Mike

from Victorville, CA.

Verified Buyer

Comments about Pilot Tube Kit, 20":

This part really saved me. Exact part needed for my water heater. I could not find this anywhere, but Pex Supply had it! Thanks

 
5.0

Happy to find this part

By G K

from LaPorte, IN.

Verified Buyer

Comments about Pilot Tube Kit, 20":

Newer water heaters use this smaller than normal pilot tubing. I could'nt find it anywhere intill I found it at PexSupply.com. It was just the ticket for what I needed to replace. This small pilot tubing was actually used on a gas fireplace. I bought five of them to use in my gas repair business.

 
5.0

Simple part but oh so hard to find

By Ghost rider

from Morehead City NC

Verified Buyer

Comments about Pilot Tube Kit, 20":

Easy to install no instructions necessary.

 
5.0

very fast shipping

By joel

from earlimart ca.

Verified Buyer

Comments about Pilot Tube Kit, 20":

I got my pilot tube within two days of ordering and also was very easy to intall.

 
5.0

Excellent Pilot Tube Kit

By HKLP26359

from KS

Verified Buyer

Comments about Pilot Tube Kit, 24":

Excellent quality, no problems at all. Thanks PexSupply!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 13 Answers
Displaying questions 1-4
  • Pilot Tube Kit, 20"

    Q:

    Got my pilot tube kit. One of the fittings is good (the end that screws into the thermostat), but the end that attaches to the actual pilot flame is not complete and loose on the pipe. How do I attach that fitting to that end?
    Asked on 6/5/2012 by ckinsey from illinois

    3 answers

    • VERIFIED BUYER

      A:

      You should be able to reuse that fitting from your old pilot tube.

      Answered on 6/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Does your oilot tube look like the one shown on thPex web page...... if not its not a complete assembly. Mine screwed into th burner assembly
      DLT

      Answered on 6/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You need to buy part number # 560-742-860 to make it work. Zoom
      Pilot Tubing w/ Compression Fittings, 22-3/4" Long
      SKU:560-742-860
      Brand: Weil Mclain
      0.0
      (No reviews)
      Be the first toWrite a Review
      Pilot Tubing w/ Compression Fittings, 22-3/4" Long
      Qty
      Price
      $3.79
      / each
      In Stock!Ships in 24-48 Hours
      Order Today, Receive Thu. Jun 07

      Answered on 6/5/2012 by Anonymous
  • Pilot Tube Kit, 20"

    Q:

    Hos do you get this through the rubber seal?
    Asked on 5/27/2012 by ryan

    1 answer

    • VERIFIED BUYER

      A:

      Im not sure what you're referring to, but I presume you're talking about
      the seal between the inside of the tank where the burner is and outside of
      the tank where the gas valve is. My chief engineer installed the piece, so
      I'm not exactly sure, but I was under the impression that the ferrings at
      the ends come off, so you can insert the copper tubing through the hole in
      the rubber seal, and then reinsert the connectors at the ends. The
      compression ferruli nut should take care of securing them to the copper
      tubing.

      Answered on 5/29/2012 by Anonymous
  • Pilot Tube Kit, 20"

    Q:

    IS THIS THE LINE THAT WOULD FEED THE BURNER
    Asked on 3/25/2012 by LUKE from QUEENS NEW YORK

    7 answers

    • VERIFIED BUYER

      A:

      No, this is the tube for the pilot light.

      Answered on 3/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      This is the line that feeds the pilot (or igniter) on my gas log fireplace. Hope this helps you.
      Brian

      Answered on 3/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No, this is a very narrow tube that just feeds the pilot light. 

      Answered on 3/25/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It would only IGNITE the main burner, just like on a water heater or furnace, the difference is only in the diameter of the tube, 1/8", VERY hard to find, PexSupply solved the problem.

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      This tube feeds the pilot. 1/8" flare by 1/4" flare connections, common to
      water heaters made by AO smith and also State. Found also to fit some
      Burnham boilers from our experience.
      Thanks,
      Scott Olson
      Geiser-Berner Plumbing,
      Heating and Air Conditioning
      ***.****

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It feeds the gas to the pilot light only.

      Answered on 3/27/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It feeds the pilot burner if that is what you are asking.

      Answered on 3/29/2012 by Another PexSupply Customer
  • Pilot Tube Kit, 20"

    Q:

    I noticed that one of the fittings on the gas line is pointy and one round, is one specifically for the gas valve ad one for the pilot?
    Asked on 12/22/2011 by George from Freeport, NY

    2 answers

    • A:

      Yes each of the fittings on the Pilot Tube Kit is specific to the fitting it connects to.

      Answered on 1/9/2012 by Anonymous from None
    • CUSTOMER CARE

      A:

      The round part is for the gas valve side.

      Answered on 12/23/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?