Manual Temp. Reset - Dual Control Zoom

Manual Temp. Reset - Dual Control

SKU:9004529005

Brand: AO Smith

AO Smith
Qty Price
$272.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Application: Heating
Reset Type: Manual
Features: Dual Control
Tank Opening Size: 3/4"
Adjustable Temp. Range -°F (Differential): 120-180 (Diff. 4)
Fixed Temp. High Limit (Open, Close): (205
125)

Description for AO Smith 9004529005

  • Temperature control - Manual reset
  • Dual control

Manual Temp. Reset - Dual Control

Q&A: Ask the Questions, share answers