White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4" Zoom

White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4"

SKU:9004703105

Brand: AO Smith

AO Smith
Qty Price
$139.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Application: Heating
Type: Natural Gas (NG)
Max Temp (F): 160
Pressure Reg Setting: 3.5" W.C. NAT. GAS

Description for AO Smith 9004703105

Features & Benefits

  • Temperature control for Natural gas
  • 3 1/2" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F
  • See image #2 for more information on "A"

White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4"

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4"
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

I would buy this product again

By Mark the Hunter

from Bay City Michigan

Verified Buyer

Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4":

This product was an exact match to the existing part. Made the job go much faster then expected.

 
5.0

Perfect Fit

By tsfireman49

from Hamlin, New York

Verified Buyer

Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4":

The part fit perfect!

 
5.0

Part fit perfect

By tsfireman49

from Hamlin, New York

Verified Buyer

Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4":

The part was a perfect match and the price was great!

 
5.0

that was a very good buy

By santy

from silver spring md

Verified Buyer

Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4":

hello the part what i get was the same like
i have y my unit now is working perfect

 
5.0

Perfect replacement part

By HandyMom

from Katy, TX

Verified Buyer

Comments about White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4":

After trying a Robert Shaw control valve that did not fit correctly on my A O Smith gas water heater, this White Rodgers control valve fit perfectly, and I now have hot water again.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=1 1/4"

    Q:

    Do i remove the plástic on the back.
    Asked on 7/22/2013 by Dan from Milwaukee wi

    1 answer

    • VERIFIED BUYER

      A:

      Dan,
      My disclaimer is that I’m not a licensed plumber but I do have lots of
      experience in repairing things. I’m not sure about what “plastic from the
      back” you are talking about unless it the white Teflon sealing tape around
      the threads. This sealer tape is necessary to keep the gas from leaking
      through the connection and you should NOT remove it. This part of my answer
      is not meant to be funny or smart but I would say if you are 100% sure about
      what you are doing, you should hire a professional. An incorrectly
      installed gas heater thermostat can cause a fire or an explosion from a gas
      leak and it’s simply not worth the risk of having a problem just to save a
      few dollars. You only get one chance to get it right and you need to be
      able to sleep at night rather than wondering if you installed it correctly.
      Hope this helps.
      Ron

      Answered on 7/22/2013 by Anonymous
Displaying question 1

Do you have a question about this product?