Flanged Incoloy Element, 208V 6KW

Flanged Incoloy Element, 208V 6KW

SKU:9004836105

Brand: AO Smith

AO Smith
Qty Price
$299.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Application: Replacement Part
Voltage:
?
208v
Kilowatts (KW): 6
Max "A" Dim: 12"
Accessory For: DSE Series
CMC Series
SU Series
DVE/DHE Series

Description for AO Smith 9004836105

Features & Benefits:

  • Used Models: DSE, CMC, SU, DVE/DHE
  • Incoloy nickel-alloy sheathing
  • Medium watt density
  • For commercial use, includes gasket
  • For 2 1/2" bolt-circle, round and square flanges
  • Strong, forged steel flanges

Flanged Incoloy Element, 208V 6KW

Q&A: Ask the Questions, share answers