Bell & Gossett Cer-Temp One Heater Package, #6291-11-A

Bell & Gossett Cer-Temp One Heater Package, #6291-11-A

SKU:9004899105

Brand: AO Smith

AO Smith
Qty Price
$1,199.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

For Models: HW-200M
Application: Heating
Weight (lbs): 35 lbs.
Quantity: 1 B&G Pump
2 Straight Thermometers
1 Angle Thermometer
1 Wall Type Junction Box
1 Tank Temp. Control
1 Safety Flow Switch
Type: System Package

Description for AO Smith 9004899105

Take all of the uncertainty out of designing your Cer-Temp hot water supply system with the following system package, which contains a properly sized all bronze circulating pump and all the related controls and safety devices required to complete a working Cer-Temp system.

The package does not contain the water heater storage tanks, piping or fittings.

Package Contents Include:

  • 1 Bell & Gossett All Bronze Circulating Pump, sized for 50 equivalent feet of pipe
    • 115 VAC
    • Single phase
    • Built in overload protection
  • 2 Straight Thermometers, 1 Angle Thermometer, allows measurement of heater inlet/outlet and tank temperatures for proper system adjustment and maintenance.
    • Baked enamel aluminum case
    • Temperature Range of 40º F to 260º F
    • 1/2" NPT brass well
    • 2" nominal well length
  • 1 Wall Type Junction Box Assembly with terminal strip and wiring diagram
    • Dimensions = 4" x 4" x 1 1/2"
    • Metal box cover
  • 1 Tank Temperature Control, open-on-rise switch action
    • Fixed 5º F differential
    • Adjustable from 100º F to 180º F
  • 1 Safety Flow Switch, prevents heater flow under no water flow conditions
    • Single pole, double throw switch contacts
    • Adjustable sensitivity
    • Rated at 150 psig and 250º F
    • Properly sized reducing tee furnished

Bell & Gossett Cer-Temp One Heater Package, #6291-11-A

Q&A: Ask the Questions, share answers