Un-Lime Non Muratic Delimer, 5 Gallon

Un-Lime Non Muratic Delimer, 5 Gallon

SKU:9005417105

Brand: AO Smith

AO Smith
9005417105 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Application: Accessory
Volume: 5 Gallons
Material: Plastic

Description for AO Smith 9005417105

Please Note: This item can only be shipped within the contiguous United States. This item cannot ship to Alaska or Hawaii.

Un-Lime Non Muratic Delimer, 5 Gallon

REVIEW SNAPSHOT®

by PowerReviews
AO SmithUn-Lime Non Muratic Delimer, 5 Gallon
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Works great....

By Andy

from Arizona

Verified Reviewer

Comments about Un-Lime Non Muratic Delimer, 5 Gallon:

Works well in most uses, though with larger tanks you might have to extend the treatment time. Ordering more!!

  • Was this a gift?:
  • No
 
5.0

best solution to unlime any copper pipes

By ricky

from Carlisle, PA

Verified Buyer

Comments about Un-Lime Non Muratic Delimer, 5 Gallon:

I buy on line, t[...].Circulate this chemicals to Copper pipes & it unlime my Boiler. Result is no more knocking in boiler or Hot water piping.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers