45" Drop-In Dip Tube Zoom

45" Drop-In Dip Tube

SKU:9005885105

Brand: AO Smith

AO Smith
Qty Price
$11.15
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Replacement Part
Length: 45"
Size: 3/4"

Description for AO Smith 9005885105

Drop-In Dip Tube, 45" Long

45" Drop-In Dip Tube

REVIEW SNAPSHOT®

by PowerReviews
AO Smith36" Drop-In Dip Tube
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Hot Water Again!

By Retired Tim

from Cincinnati, OH

Verified Buyer

Comments about 26" Drop-In Dip Tube:

This dip tube was the part needed to get the water heater delivering hot water again. It was easy to replace, although it took some plumbing skills. Before if we ran 5-10 gallons of hot water the temperature would drop, and could only get 5-6 minutes max for a shower. With the new tube in the hot water now lasts beyond a long shower and stays hot like it should.

(1 of 1 customers found this review helpful)

 
5.0

Fixed my problem !

By Dave T

from Centreville, VA

Verified Buyer

Comments about 45" Drop-In Dip Tube:

My 50 gal gas AO Smith Hot Water Heater was working fine, and suddenly started running out of hot water after about 10 minutes of use. Ckecked the thermostat and burner looked good. All inidcations the dip tube directing cold water to the bottom of the tank had broken off. I easily installed the replacement and now have plenty of hot water! To make it easier, to reconnect the copper pipe that I cut, I use a 3/4" Shark connector.

(2 of 2 customers found this review helpful)

 
5.0

Works

By kmcmurtrie

from Sunnyvale, CA

Verified Buyer

Comments about 45" Drop-In Dip Tube:

The only hard part here is that the inlet nipple on your water heater may be rusted stuck. Once the old nipple is off (whole or in pieces), you drop in the tube, clean the threads, and put on a new nipple No more hot and warm surges or debris coming off the old tube.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers