White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184960-000 Zoom

White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184960-000

SKU:9005962005

Brand: AO Smith

AO Smith
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Specs

Application: Heating
Type: Natural Gas (NG)
Shank Length: 1-1/4"

Description for AO Smith 9005962005

Features & Benefits

  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • 1.25" Shank
  • Replaces part #: 184960-000

White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184960-000

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184960-000
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Excellent

By King Freeze

from New York, NY

Verified Buyer

Comments about White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184960-000:

The product was a direct replacement of what I needed. It came in excellent condition. I might also want to mention that if it wasnt for the diligent of a customer service representative at PexSupply this job would not have been completed! Thank you PexSupply!

 
5.0

This product fixed our problem.

By Darrell the home improvement guy

from Flint, MI

Verified Buyer

Comments about White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184960-000:

We used this product to fix our broken gas water heater. It was easy to install and fixed our problem. We are happy with the outcome.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 1.25" Shank, Replaces Part# 184960-000

    Q:

    Could you send me instructions and installation, scec sheet, ect. BIg question is "Does this come with the electrical clip that comes from tank and goes into bottom of the part im gonna order?" The one is burnt up and needs to be replaced alse, "Is that a seperate part?"
    Asked on 7/11/2012 by djtim from MA

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer states that there is no spec sheet for
      the gas control valve, and that the clips are a part of the HSI assembly or the wiring harness.

      Answered on 7/12/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?