White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 2.25" Shank Zoom

White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 2.25" Shank

SKU:9005964005

Brand: AO Smith

AO Smith
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Specs

Application: Heating
Type: Natural Gas (NG)
Shank Length: 2-1/4"

Description for AO Smith 9005964005

Features & Benefits

  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • 2.25" Shank
  • Replaces part #: 184960-002

White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 2.25" Shank

REVIEW SNAPSHOT®

by PowerReviews
AO SmithWhite Rodgers Intellivent Thermostat Gas Control for Natural Gas, 2.25" Shank
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

I would buy this product again

By Kim

from Gastonia NC

Verified Buyer

Comments about White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 2.25" Shank:

Used this valve for hot water heater and worked great.

 
5.0

great

By din

from new jersey

Verified Buyer

Comments about White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 2.25" Shank:

yes

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • White Rodgers Intellivent Thermostat Gas Control for Natural Gas, 2.25" Shank

    Q:

    What water heaters will this part work with?
    Asked on 3/8/2011 by David from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      It works with AO Smith/State GPVT40/50 Models, Series 100.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?