Aluminum Anode Outlet, 26" Long, 3" Nipple, 2HT Zoom

Aluminum Anode Outlet, 26" Long, 3" Nipple, 2HT

SKU:9006291005

Brand: AO Smith

AO Smith
Qty Price
$16.75
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Application: Replacement Part
Material: Aluminum
Length (Inches): 26"
Nipple: 3"
Accessory For: GCVL-40

Description for AO Smith 9006291005

  • Aluminum anode outlet
  • 3" nipple
  • 26" length
  • Secondary anode for GCVL-40 models

Aluminum Anode Outlet, 26" Long, 3" Nipple, 2HT

REVIEW SNAPSHOT®

by PowerReviews
AO SmithAluminum Anode Outlet, 26" Long, 3" Nipple, 2HT
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Right Fit

By Bob

from Albany NY

Verified Buyer

Comments about Aluminum Anode Outlet, 26" Long, 3" Nipple, 2HT:

The Anode was the exact replacement for my water heater. Received the Anode in a very few days. Very pleased with service from Supplyhouse.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers