98 Gallon - 75,100 BTU Commercial Gas Water Heater Zoom

98 Gallon - 75,100 BTU Commercial Gas Water Heater

SKU:BT-100

Brand: AO Smith

AO Smith
Qty Price
$2,059.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Plumbing
Fuel Type: Natural Gas
Height (Inches): 68.625
Vent Size: 4"
Vent Type: Type B
Diameter (Inches): 27-3/4"
Efficiency:
?
80%
Capacity (Gallons): 98
Water Connection: 1-1/4"
Gas Connection: 1/2"
ASME: Yes
BTU Input: 75100
Weight (lbs): 350 lbs
Recovery 40°F Rise: 182 GPH
Recovery 100°F Rise: 73 GPH
Recovery 140°F Rise: 52 GPH
Max Pressure (PSI): 150
Max Pressure: 14" W.C.
Warranty: 3 Yr Limited Tank

Description for AO Smith BT-100

BT-100 Water Heater Specifications

  • Gallon Capacity - 98 Gallons
  • Recovery Capacity GPH 100 degree Rise - 73
  • Vent Size (inches) - 4
  • Input BTU/HR - 75,100
  • Height Including Draft Hood (inches) - 68 1/2
  • Diameter (inches) - 27 3/4

Codes and Standards
  • Complies with ASHRAE/IES 90.1-1999.

    PLEASE NOTE: The product weighs 333 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

98 Gallon - 75,100 BTU Commercial Gas Water Heater

REVIEW SNAPSHOT®

by PowerReviews
AO Smith98 Gallon - 75,100 BTU Commercial Gas Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again and again

By India Kitchen

from Manchester, CT

Verified Buyer

Comments about 98 Gallon - 75,100 BTU Commercial Gas Water Heater:

This Product is excellent and easy to install

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers