65 Gallon - 65,000 BTU Commercial Gas Water Heater Zoom

65 Gallon - 65,000 BTU Commercial Gas Water Heater

SKU:BT-65

Brand: AO Smith

AO Smith
Qty Price
$1,307.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Plumbing
Fuel Type: Natural Gas
Height (Inches): 65
Vent Size: 4"
Vent Type: Type B
Diameter (Inches): 24"
Efficiency:
?
80%
Capacity (Gallons): 65
Water Connection: 3/4"
Gas Connection: 1/2"
ASME: Yes
BTU Input: 965000
Weight (lbs): 240 lbs
Recovery 40°F Rise: 150 GPH
Recovery 100°F Rise: 60 GPH
Recovery 140°F Rise: 43 GPH
Max Pressure (PSI): 150
Max Pressure: 14" W.C.
Warranty: 3 Yr Limited Tank

Description for AO Smith BT-65

BT-60 Water Heater Specifications

  • Gallon Capacity - 65 Gallons
  • Recovery Capacity GPH 100 degree Rise - 60
  • Vent Size (inches) - 4
  • Input BTU/HR - 65,000
  • Height Including Draft Hood (inches) - 65
  • Diameter (inches) - 24

Codes and Standards
  • Complies with ASHRAE/IES 90.1-1999.

    PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

65 Gallon - 65,000 BTU Commercial Gas Water Heater

Q&A: Ask the Questions, share answers