74 Gallon - 75,100 BTU Commercial Gas Water Heater Zoom

74 Gallon - 75,100 BTU Commercial Gas Water Heater

SKU:BT-80

Brand: AO Smith

AO Smith
Qty Price
$1,667.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Plumbing
Fuel Type: Natural Gas
Height (Inches): 61.125
Vent Size: 4"
Vent Type: Type B
Diameter (Inches): 26-1/2"
Efficiency:
?
80%
Capacity (Gallons): 74
Water Connection: 1"
Gas Connection: 1/2"
Max Pressure (PSI): 150
ASME: Yes
Weight (lbs): 271 lbs
BTU Input: 75100
Max Pressure: 14" W.C.
Recovery 40°F Rise: 182 GPH
Recovery 100°F Rise: 73 GPH
Recovery 140°F Rise: 52 GPH
Warranty: 3 Yr Limited Tank

Description for AO Smith BT-80

BT-80 Water Heater Specifications

  • Gallon Capacity - 74 Gallons
  • Recovery Capacity GPH 100 degree Rise - 73
  • Vent Size (inches) - 4
  • Input BTU/HR - 75,100
  • Height Including Draft Hood (inches) - 61
  • Diameter (inches) - 27 3/4

Codes and Standards
  • Complies with ASHRAE/IES 90.1-1999.

    PLEASE NOTE: The product weighs 257 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

74 Gallon - 75,100 BTU Commercial Gas Water Heater

REVIEW SNAPSHOT®

by PowerReviews
AO Smith74 Gallon - 75,100 BTU Commercial Gas Water Heater
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Unit as described

By plumber

from Kankakee, IL

Verified Buyer

Comments about 74 Gallon - 75,100 BTU Commercial Gas Water Heater:

Used in a commercial application -- typical AO Smith quality. Delivery was a little slow.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 74 Gallon - 75,100 BTU Commercial Gas Water Heater

    Q:

    can we convert to electronic ignition?
    Asked on 10/17/2011 by Anonymous from freeport maine

    1 answer

    • CUSTOMER CARE

      A:

      No, you cannot convert to electric ignition.

      Answered on 10/27/2011 by PexSupply Staff from NY
  • 74 Gallon - 75,100 BTU Commercial Gas Water Heater

    Q:

    Does this unit have plumbing supply on top as well as on the sides? I'm buying a used one and it is plumbed from the top right now, but I'm wondering if you have plumbing available on the sides; perhaps the holes are plugged up. Let me know. Wortham 443 801 3535
    Asked on 8/31/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The hot and cold supply are located on the top of the unit only. As far as purchasing a used unit, we never recommend purchasing a unit that has been used, as this will void the manufacturer's warranty. All of PexSupply's items are brand new and we honor all manufacturer's warranties.

      Answered on 9/3/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?