74 Gallon - 76,500 BTU Conservationist Power Vent Commercial Gas Water Heater Zoom

74 Gallon - 76,500 BTU Conservationist Power Vent Commercial Gas Water Heater

SKU:BTF-80

Brand: AO Smith

AO Smith
Qty Price
$2,499.95
/ each
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

Fuel Type: Natural Gas
Application: Plumbing
Capacity (Gallons): 74
BTU Input: 76500
Vent Size: 4"
Vent Type: PVC
CPVC
ABS
Height (Inches): 66.3125
Diameter (Inches): 25-3/8"
Weight (lbs): 340 lbs
Efficiency:
?
80%
Gas Connection: 1/2"
Water Connection: 1"
ASME: No
Recovery 40°F Rise: 194 GPH
Recovery 100°F Rise: 78 GPH
Recovery 140°F Rise: 55 GPH
Warranty: 3 Yr Limited Tank

Description for AO Smith BTF-80

BTF-80 is a power vent, single flue commercial gas water heater featuring:

  • CFC-Free Foam Insulation - minimizes radiant heat loss
  • Dip tube - carries inlet water deep into tank
  • Hot surface ignition - has a solid state ignition surface that does not flutter or blow out, provides increased reliability and efficiency over spark ignition systems, eliminates the pilot and saves energy.
  • Inteli-vent control - provides temperature control and LED diagnostics.
  • Glass-lined tank - glass specifically developed by A. O. Smith for water heaters is permanently fused to steel at 1,600° F, providing years of corrosion protection and dependable use.
  • Anode - tank-mounted, screw-in replaceable anode for longer tank life
  • High input - 80,000 BTU input assures plenty of hot water is available by providing faster recovery rates and higher first hour draws.
  • Burner - High input, multiport burner for improved combustion efficiency and low NOx.
  • TURBO SHOT combustion system - air is precisely drawn through the combustion control port and exhausted through plastic pipe. Controlling the airflow through the heater enhances and regulates the combustion process. In standby mode, the combustion control port restricts air circulation through the heater.
  • Powered venting - provides more venting flexibility and savings. A new quiet blower allows exhaust venting through the roof or sidewall with plastic pipe such as PVC, CPVC, and ABS. Allowable vent lengths of up to 100 equivalent feet make installation easy in any situation. BTF-80 is a Category 3 (positive pressure non-condensing) appliance.
  • Built-in condensate fitting - a condensate management coupling that attaches vent pipe to the blower and drain hose are included.
  • Installed temperature & pressure relief valve - factory installed and matched to the heater. (Specify if your local code requires a special T&P)

PLEASE NOTE: The product weighs 277 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

74 Gallon - 76,500 BTU Conservationist Power Vent Commercial Gas Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 74 Gallon - 76,500 BTU Conservationist Power Vent Commercial Gas Water Heater

    Q:

    Is this water heater similar to an old model AO smith promax fpsh 75 ?
    Asked on 4/4/2012 by jerry from austin tx

    1 answer

    • CUSTOMER CARE

      A:

      Those units are very similar. BTF-80 is considered a commercial unit, while FPSH-75 was considered residential. They are both power vented units with similar capacities and BTU inputs.

      Answered on 4/4/2012 by PexSupply Staff from NY
  • 74 Gallon - 76,500 BTU Conservationist Power Vent Commercial Gas Water Heater

    Q:

    WHAT IS THE MAXIMUM WATER TEMPERATURE OF THIS UNIT?
    Asked on 2/13/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit has the Intellivent control, which should be adjustable to 180 °F.

      Answered on 2/15/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?