100 Gallon - 199,000 BTU Cyclone Xi Commercial Gas Water Heater Zoom

100 Gallon - 199,000 BTU Cyclone Xi Commercial Gas Water Heater

SKU:BTH-199

Brand: AO Smith

AO Smith
Qty Price
$5,151.99
/ each
Non-Stock ItemAllow 2 Weeks to Ship Out

Specs

Application: Plumbing
Fuel Type: Natural Gas
BTU Input: 199000
Height (Inches): 75.5
Capacity (Gallons): 100
Diameter (Inches): 27-3/4"
Weight (lbs): 555 lbs
ASME: No
Vent Size: 3"
Efficiency:
?
95%
Recovery 40°F Rise: 575 GPH
Recovery 90°F Rise: 256 GPH
Recovery 140°F Rise: 164 GPH
Max Pressure: 14" W.C.
Gas Connection: 1/2"
Warranty: 3 Yr Limited Tank
Vent Type: ABS
PVC
CPVC
Voltage:
?
120v
Hertz: 60
Application: Heating
Water Connection: 1-1/2"
Max Pressure (PSI): 160 psi

Description for AO Smith BTH-199

The A. O. Smith Cyclone Xi family of products represents the industry's most technologically advanced commercial water heaters. The innovative Cyclone Xi design takes performance to its highest level with efficiencies of 95% and 96%. The Cyclone Xi features an Intelligent Control System making it the smartest water heater in the industry.

Cyclone Xi provides outstanding hot water output, with dramatic savings on operating costs compared to units with standard 80% efficiency. A. O. Smith's leading-edge engineering delivers conventional power-vent or sealed combustion power direct-vent versatility, low NOx emissions and excellent space-saving characteristics. Powered anodes, standard on all Cyclone Xi models, provide superior tank protection for years of trouble free operation.

Features:

  • Intelligent control system with LCD display -provides detailed water heater status information, precise temperature control, built-in diagnostics, and run history information
  • Submerged combustion chamber with helical heat exchanger coil - positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber. Spiral heat exchanger keeps hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank. Spiral heat exchanger prevents scale and sediment from forming on water-side surface, which can reduce energy efficiency over time
  • Powered anodes -provides long-lasting tank protection in varying water conditions, does not require maintenance or inspection
  • PERMAGLAS ultra coat glass lining -exclusive process provides superior protection against corrosion. Both sides of heat exchanger coil are lined for protection against flue gas condensate inside coil
  • Mechanical venting versatility - conventional power-venting or sealed combustion direct venting. Vents vertically or through sidewall. Direct-vent intake and exhaust pipe can terminate separately outside building, or through single opening, using concentric vent assembly. Uses inexpensive PVC, CPVC or ABS pipe for intake and exhaust.
  • High efficiency pre-mix powered burner -down-fired pre-mix burner provides optimum efficiency and quiet operation. Top-mounted burner position prevents condensation from affecting burner operation
  • Space saving design for installation flexibility
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank warranty

PLEASE NOTE: The product weighs 555 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

100 Gallon - 199,000 BTU Cyclone Xi Commercial Gas Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons