130 Gallon - 300,000 BTU Cyclone Xi ASME Commercial Gas Water Heater Zoom

130 Gallon - 300,000 BTU Cyclone Xi ASME Commercial Gas Water Heater

SKU:BTH-300A

Brand: AO Smith

AO Smith
Qty Price
$10,499.95
/ each
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

Application: Plumbing
Fuel Type: Natural Gas
Capacity (Gallons): 130
BTU Input: 300000
Height (Inches): 75.5
Diameter (Inches): 33-1/8"
Weight (lbs): 855 lbs
ASME: Yes
Vent Size: 4"
Efficiency:
?
96%
Recovery 40°F Rise: 873 GPH
Recovery 90°F Rise: 388 GPH
Recovery 140°F Rise: 250 GPH
Max Pressure: 10" W.C.
Gas Connection: 1-1/4"
Warranty: 3 Yr Limited Tank
Vent Type: ABS
PVC
CPVC
Voltage:
?
120v
Hertz: 60
Water Connection: 1-1/2"
Max Pressure (PSI): 160 psi

Description for AO Smith BTH-300A

The full line of A. O. Smith Cyclone Mxi condensing water heaters has been designed to provide years of dependable service and feature industry leading technology. Models are available from 120,000 to 500,000 Btu/h and all deliver thermal efficiencies of 95% and higher. The unique helical coil heat exchanger limits weld joints for optimal service life while maximizing heat transfer.

Cyclone is the industry leader in high efficiency commercial water heating with over a quarter million Cyclones sold since 1996. The current Mxi modulating models adjust firing rate to the specific demand further increasing efficiency and money savings.

Intelligent Control System w/ LCD Display

  • Exclusive A. O. Smith designed control system
  • Provides detailed water heater status information
  • Precise temperature control adjustable from 90 to 180 degrees
  • Built-in diagnostics
  • Run history information
  • Cyclone water heaters are compatible with the iCOMM remote monitoring system.

Submerged combustion chamber with Helical heat exchanger

  • Positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
  • Direct spark ignition
  • Spiral heat exchanger keeps hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • Spiral heat exchanger reduces lime scale from forming on water-side surfaces, which maintains energy efficiency over time

Powered Anodes Standard on all models
  • Provides long-lasting tank protection in varying water conditions
  • Powered anodes are non-sacrificial
  • Automatically adjusts output needed to properly protect the tank

Permaglas Ultra Coat Glass Lining
  • Glass coating is applied using a liquid slush coating technique to ensure uniform coating
  • Heat exchanger coil is glassed both externally and internally for optimum protection

Mechanical Venting Versatility
  • Conventional power venting or direct venting
  • Vents vertically or through a sidewall
  • Front located exhaust and condensate connections allow for easy install and access
  • Vents with low cost PVC Schedule 40 intake and exhaust pipe. Approved for optional CPVC Schedule 40, Polypropylene and AL29-4C stainless steel vent materials
  • Direct-vent intake and exhaust pipe can terminate separately outside building or through single opening, using concentric vent assembly
  • Canadian installations require ULC S636 PVC/CPVC, ULC S636 Polypropylene and AL29-4C stainless steel pipe for intake and exhaust

High Efficiency Modulating Pre-Mixed Powered Burner
  • Down-fired pre-mix burner provides optimum efficiency and quiet operation
  • Top-mounted burner position prevents condensation from affecting burner operation

Space-Saving design for installation flexibility
  • Reduced footprint, ease of service, protection from water damage in case of flooding
  • Easy-to-remove top cover for convenient access to serviceable parts
  • 0" installation clearances on sides and rear, 1-1/2"installation clearance on top
  • Handhole cleanout allows easy access to tank interior for cleaning
  • 0" clearance to combustibles, approved for installation on combustible floors

PLEASE NOTE: The product weighs 855 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

130 Gallon - 300,000 BTU Cyclone Xi ASME Commercial Gas Water Heater

Q&A: Ask the Questions, share answers