Description
BTR-120 Water Heater Specifications
  • Gallon Capacity - 71 Gallons
  • Recovery Capacity GPH 100¬ Rise - 116
  • Vent Size (inches) - 5
  • Input BTU/HR - 120,000
  • Height to Vent (inches) - 69 3/4
  • Diameter (inches) - 27 3/4
  • Three year Limited Tank Warranty

Codes and Standards
  • Design-certified by UL, according to ANSZ21.10.3 - CSA 4.3 standards governing storage-type water heaters
  • Meets ASHRAE/IESNA 90.1-1999
  • Design-certified by Underwriters Laboratories Sanitation to NSF Standard 5 for 180¬F water
  • Optional ASME tank construction available
Read more
Specs
Fuel Type:
Natural Gas
Application:
Plumbing
Height (Inches):
69.75
Vent Size:
5"
Vent Type:
Type B
Diameter (Inches):
27-3/4"
Efficiency:
80%
Capacity (Gallons):
71
Gas Connection:
1/2"
ASME:
No
BTU Input:
120000
Weight (lbs):
400 lbs
Recovery 40°F Rise:
291 GPH
Recovery 100°F Rise:
116 GPH
Recovery 140°F Rise:
83 GPH
Water Connection:
1-1/2"
Max Pressure (PSI):
160
Max Temp (F):
180°F
Max Pressure:
14" W.C.
Voltage:
120v
Hertz:
60
Warranty:
3 Yr Limited Tank
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A