85 Gallon - 365,000 BTU Commercial Gas Water Heater Zoom

85 Gallon - 365,000 BTU Commercial Gas Water Heater

SKU:BTR-365

Brand: AO Smith

AO Smith
Qty Price
$5,699.99
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Application: Plumbing
Height (Inches): 79.5
Vent Size: 8"
Vent Type: Type B
Diameter (Inches): 27-3/4"
Efficiency:
?
80%
Capacity (Gallons): 85
Water Connection: 1-1/2"
Gas Connection: 3/4"
ASME: No
BTU Input: 366000
Weight (lbs): 833 lbs
Recovery 40°F Rise: 885 GPH
Recovery 100°F Rise: 354 GPH
Recovery 140°F Rise: 253 GPH
Max Pressure (PSI): 160 psi
Max Temp (F): 180°F
Max Pressure: 14" W.C.
Voltage:
?
120v
Hertz: 60
Warranty: 3 Yr Limited Tank

Description for AO Smith BTR-365

BTR-365 Water Heater Specifications

  • Gallon Capacity - 85 Gallons
  • Recovery Capacity GPH 100¬ Rise - 354
  • Vent Size (inches) - 8
  • Input BTU/HR - 365,000
  • Height to Vent (inches) - 79 1/2
  • Diameter (inches) - 27 3/4
  • Three year Limited Tank Warranty

Codes and Standards
  • Design-certified by UL, according to ANSZ21.10.3 - CSA 4.3 standards governing storage-type water heaters
  • Meets ASHRAE/IESNA 90.1-1999
  • Design-certified by Underwriters Laboratories Sanitation to NSF Standard 5 for 180¬F water
  • Optional ASME tank construction available

    PLEASE NOTE: The product weighs 820 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

85 Gallon - 365,000 BTU Commercial Gas Water Heater

Q&A: Ask the Questions, share answers