100 Gallon - 390,000 BTU Commercial Gas Water Heater Zoom

100 Gallon - 390,000 BTU Commercial Gas Water Heater

SKU:BTR-400

Brand: AO Smith

AO Smith
Qty Price
$8,669.95
/ each
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Application: Plumbing
Height (Inches): 72.5
Vent Size: 8"
Vent Type: Type B
Diameter (Inches): 30-1/4"
Efficiency:
?
80%
Capacity (Gallons): 100
Water Connection: 2"
1-1/2"
Gas Connection: 3/4"
ASME: No
BTU Input: 390000
Weight (lbs): 760 lbs
Recovery 40°F Rise: 945 GPH
Recovery 100°F Rise: 378 GPH
Recovery 140°F Rise: 270 GPH
Max Pressure (PSI): 160
Max Temp (F): 180°F
Max Pressure: 14" W.C.
Voltage:
?
120v
Hertz: 60
Warranty: 3 Yr Limited Tank

Description for AO Smith BTR-400

BTR-400 Water Heater Specifications

  • Gallon Capacity - 100 Gallons
  • Recovery Capacity GPH 100¬ Rise - 387
  • Vent Size (inches) - 8
  • Input BTU/HR - 390,000
  • Height to Vent (inches) - 75 1/2
  • Diameter (inches) - 30 1/4
  • Three year Limited Tank Warranty

Codes and Standards
  • Design-certified by UL, according to ANSZ21.10.3 - CSA 4.3 standards governing storage-type water heaters
  • Meets ASHRAE/IESNA 90.1-1999
  • Design-certified by Underwriters Laboratories Sanitation to NSF Standard 5 for 180¬F water
  • Optional ASME tank construction available

    PLEASE NOTE: The product weighs 875 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

100 Gallon - 390,000 BTU Commercial Gas Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 100 Gallon - 390,000 BTU Commercial Gas Water Heater

    Q:

    Can you tell me when it is necessary to have the ASME rated water heater, since there is a approx. $2000.00 difference between a BTR400 and a BTR400A ASME rated heater.
    Asked on 2/25/2016 by Jeff from Angola, IN

    1 answer

    • CUSTOMER CARE

      A:

      All that means is that one of those boilers has been rated by The American Society of Mechanical Engineers (ASME). Once it is rated that allows the units to be sold for much more.

      Answered on 2/26/2016 by Anonymous
  • 100 Gallon - 390,000 BTU Commercial Gas Water Heater

    Q:

    What is the energy factor of this model?
    Asked on 3/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It has a thermal efficiency rating of 80% and standby loss rated at 1387 BTU/hr. The manufacturer does not provide an energy factor for this model.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?