50 Gallon Dura-Power DEL Commercial Electric Water Heater - Lowboy Zoom

50 Gallon Dura-Power DEL Commercial Electric Water Heater - Lowboy


Brand: AO Smith

AO Smith
Qty Price
/ each
Non-Stock ItemAllow 2 Weeks to Ship Out



Fuel Type: Electric
Application: Plumbing
Capacity (Gallons): 50
Number of Elements: 2
Maximum Kilo Input: 12
Max Pressure (PSI): 150
Height (Inches): 32.25
Diameter (Inches): 26-1/2"
Weight (lbs): 170 lbs
Warranty: 3 Yr Limited Tank

Description for AO Smith DEL-50D

Note: When ordering a DEL unit, you must specify the Kilowatts and Voltage you require. Please contact customer service at 1-888-757-4774.

AO Smith Dura-Power Commercial Electric Water Heaters Feature:

  • Glass lined tank - tank interior is coated with glass specially developed by A. O. Smith Ceramic Research for water heater use
  • Elements - zinc plated copper sheaths for longer life. Medium watt density; means lower surface temperature to minimize scale build-up and more surface to heat water.
  • Standard voltages - 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block (except 208V with 6000 watt elements). Single element heater, single-phase only.
  • Factory installed terminal block -just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models.
  • Controls - temperature control (adjustable through a range of 110° to 170°F on single element and 120° to 180°F on dual element) and manual reset high temperature cutoff per element (dual element models). Factory wired for non-simultaneous operation; easily converted to simultaneous element operation (three phase models only)
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry, color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • Drain valve
  • Surface mounted thermostats
  • UL approved field conversion program

PLEASE NOTE: The product weighs 165 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon Dura-Power DEL Commercial Electric Water Heater - Lowboy

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 50 Gallon Dura-Power DEL Commercial Electric Water Heater - Lowboy


    What is the recovery on this unit
    Asked on 6/9/2014 by Tom from Nj

    1 answer



      It depends on the kW rating and whether the unit is simultaneous or non-simultaneous operation.

      Answered on 6/10/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?