10 Gal. Dura-Power DEL Lowboy Electric Heater (3 kW 277V) Zoom

10 Gal. Dura-Power DEL Lowboy Electric Heater (3 kW 277V)

SKU:DEL10-3.0L

Brand: AO Smith

AO Smith
Qty Price
$659.95
/ each
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Fuel Type: Electric
Kilowatts (KW): 3
Capacity (Gallons): 10
Voltage:
?
277v
Number of Elements: 1
Max Pressure (PSI): 150
Height (Inches): 18.25
Diameter (Inches): 18"
Weight (lbs): 52 lbs
Warranty: 3 Yr Limited Tank
ASME: No

Description for AO Smith DEL10-3.0L

AO Smith Dura-Power Commercial Electric Water Heaters Feature:

  • Glass lined tank - tank interior is coated with glass specially developed by A. O. Smith Ceramic Research for water heater use
  • Elements - zinc plated copper sheaths for longer life. Medium watt density; means lower surface temperature to minimize scale build-up and more surface to heat water.
  • Factory installed terminal block -just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models.
  • Controls - temperature control (adjustable through a range of 110° to 170°F on single element and 120° to 180°F on dual element) and manual reset high temperature cutoff per element (dual element models). Factory wired for non-simultaneous operation; easily converted to simultaneous element operation (three phase models only)
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry, color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • Drain valve
  • Surface mounted thermostats
  • UL approved field conversion program

10 Gal. Dura-Power DEL Lowboy Electric Heater (3 kW 277V)

Q&A: Ask the Questions, share answers