119 Gallon Dura-Power DEN Commercial Electric Water Heater - Upright Zoom

119 Gallon Dura-Power DEN Commercial Electric Water Heater - Upright

SKU:DEN-120D

Brand: AO Smith

AO Smith
DEN-120D has been discontinued.
Direct Replacement:
SKU: DEN120-12B
Brand: AO Smith
0

Resources

Specs

Fuel Type: Electric
Application: Plumbing
Capacity (Gallons): 119
Number of Elements: 2
Maximum Kilo Input: 12
Max Pressure (PSI): 150
Height (Inches): 62.44
Diameter (Inches): 29-3/8"
Weight (lbs): 331 lbs
Warranty: 3 Yr Limited Tank
ASME: No

Description for AO Smith DEN-120D

Note: When ordering a DEN unit, you must specify the Kilowatts and Voltage you require. Please contact customer service at 1-888-757-4774.

AO Smith Dura-Power Commercial Electric Water Heaters Feature:

  • Glass lined tank - tank interior is coated with glass specially developed by A. O. Smith Ceramic Research for water heater use
  • Elements - zinc plated copper sheaths for longer life. Medium watt density; means lower surface temperature to minimize scale build-up and more surface to heat water.
  • Standard voltages - 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block (except 208V with 6000 watt elements). Single element heater, single-phase only.
  • Factory installed terminal block -just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models.
  • Controls - temperature control (adjustable through a range of 110° to 170°F on single element and 120° to 180°F on dual element) and manual reset high temperature cutoff per element (dual element models). Factory wired for non-simultaneous operation; easily converted to simultaneous element operation (three phase models only)
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry, color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • Drain valve
  • Surface mounted thermostats
  • UL approved field conversion program

PLEASE NOTE: The product weighs 331 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

119 Gallon Dura-Power DEN Commercial Electric Water Heater - Upright

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 119 Gallon Dura-Power DEN Commercial Electric Water Heater - Upright

    Q:

    I was wondering if this product could be a replacement for my old AO Smith DRE 120 917.
    It has a 119 capacity
    12 KW input
    3 Elements; 4 kilowatts each
    3 Phrase
    240 voltage
    Asked on 4/22/2011 by sagar from Thomasville, NC

    1 answer

    • CUSTOMER CARE

      A:

      The DEN/DEL models have two elements and only go up to 12KW.

      Answered on 4/25/2011 by PexSupply Staff from NY
  • 119 Gallon Dura-Power DEN Commercial Electric Water Heater - Upright

    Q:

    how does a commercial electric water heater compare to a residential one, in terms of life expectancy, and output.
    Asked on 4/20/2011 by Sagar from Thomasville, NC

    1 answer

    • CUSTOMER CARE

      A:

      Commercial water heaters can be used in a variety of wattages and have the ability to produce the hotter water necessary in certain commercial applications. They generally have a shorter warranty due to the heavy-duty usage they are often subjected to.

      Answered on 4/22/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?