30 Gallon ProMax Residential Electric Water Heater - Lowboy Side-Connect Model Zoom

30 Gallon ProMax Residential Electric Water Heater - Lowboy Side-Connect Model

SKU:ECJ-30

Brand: AO Smith

AO Smith
ECJ-30 has been discontinued.
Direct Replacement:
SKU: ENJ-30
Brand: AO Smith
0

Resources

Specs

Intended Household: 2 Person
Application: Plumbing
Capacity (Gallons): 30
Fuel Type: Electric
Energy Star Rated: No
Energy Factor: 0.93
Number of Elements: 1
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 30
Diameter (Inches): 22"
Depth (Inches): 22"
Weight (lbs): 111 lbs
1st Hour Delivery (Gallons): 37
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith ECJ-30

ProMax® Lowboy Side Connect Electric Water Heaters

Features:

  • Compact design
  • Side-mounted plumbing and electric connections
  • Designed for installation under a counter, crawl space or other tight spaces
  • Offer single heating element and durable tamper-resistance brass drain valve
  • 6-year tank/6-year parts limited warranty

PLEASE NOTE: The product weighs 111 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

30 Gallon ProMax Residential Electric Water Heater - Lowboy Side-Connect Model

REVIEW SNAPSHOT®

by PowerReviews
AO Smith30 Gallon ProMax Residential Electric Water Heater - Lowboy Side-Connect Model
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect!

By Impecunious

from Virginia

Verified Buyer

Comments about 30 Gallon ProMax Residential Electric Water Heater - Lowboy Side-Connect Model:

An exact replacement of the old water heater so it slipped right in with no problems. It is actually better than the old one as it has two heating elements instead of one! Hoping it lasts a good, long time.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers