38 Gallon ProMax Residential Electric Water Heater - Lowboy Top Connect Model Zoom

38 Gallon ProMax Residential Electric Water Heater - Lowboy Top Connect Model

SKU:ECLN-40

Brand: AO Smith

AO Smith
ECLN-40 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Intended Household: 2-3 Person
Application: Plumbing
Capacity (Gallons): 38
Fuel Type: Electric
Number of Elements: 2
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 31.25
Diameter (Inches): 23"
Weight (lbs): 120 lbs
1st Hour Delivery (Gallons): 48
Energy Factor: 0.92
Recovery 90°F Rise: 21 GPH
R-Value:
?
12
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith ECLN-40

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 113 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

38 Gallon ProMax Residential Electric Water Heater - Lowboy Top Connect Model

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 38 Gallon ProMax Residential Electric Water Heater - Lowboy Top Connect Model

    Q:

    how many amps does this draw.
    Asked on 3/31/2012 by Carl from Evanston, IL

    1 answer

    • CUSTOMER CARE

      A:

      This depends on the voltage and wattage of the unit. At 240 volts and 4500 watts, for example, the amp draw is 18.75 amps.

      Answered on 4/3/2012 by PexSupply Staff from NY
  • 38 Gallon ProMax Residential Electric Water Heater - Lowboy Top Connect Model

    Q:

    Does is have a thermostat to choose the water's temperature?
    Asked on 2/1/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, there are two thermostats located in panels on the front of the water heater. When adjusting the temperature, make sure the power supply is off, and adjust both thermostats to the same setting. See page 13 in the manual ( http://s3.pexsupply.com/manuals/1277918330238/33792_PROD_FILE.pdf ) for more detailed information.

      Answered on 3/11/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?