50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model Zoom

50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model

SKU:ECRT-52

Brand: AO Smith

AO Smith
ECRT-52 has been discontinued.
Suggested Alternative:
SKU: ENT-50
Brand: AO Smith
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
Fuel Type: Electric
Number of Elements: 2
Energy Star Rated: No
Energy Factor: 0.93
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 56.5
Diameter (Inches): 21 1/2"
Weight (lbs): 135 lbs
Depth (Inches): 21-1/2"
1st Hour Delivery (Gallons): 60
Recovery 90°F Rise: 21 GPH
R-Value:
?
20
Features: High Efficiency
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith ECRT-52

ProMax® Plus High Efficiency Electric Water Heaters

Features:

  • Meets Energy-Efficiency Requirements for Most Electric Utility Rebate Programs - 2 1/2" thick CFC-free foam insulation, external heat traps and other energy-saving features yield higher energy factors, which meet California Title 24 requirements as well as qualify for most utility rebate programs.
  • DYNACLEAN Diffuser Dip Tube - Helps reduce lime and sediment buildup, while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Long-Lasting Low Watt Density Copper Lower Heating Element - Upper element is high-watt density copper.
  • COREGARD Anode Rod - Aluminum anode with stainless steel core protects tank against corrosion longer than ordinary steel anodes.
  • Durable Tamper-Resistant Brass Drain Valve
  • PERMAGLAS Glass Coating - Protects steel tank from corrosion.
  • CSA Certified and ASME Rated T&P Relief Valve - Side-mounted T&P relief valve is standard; top-mounted T&P relief valve is available on select models.
  • Code of Compliance - Meets or Exceeds Minimum Energy Standards effective January 20, 2004, according to the Nation Appliance Energy Conservation Act (NAECA) of 1992. Also Meets or Exceeds the standby loss requirements of the U.S. Departement of Energy and Current Edition of ASHRAE/IESNA 90.1, ICC Codes and HUD Standards.
  • Certified to UL 174 for Household Electric Water Heaters
  • 6-Year Limited Tank and Parts Warranty - For complete information consult written warranty or A.O. Smith Water Products Company.
  • Optional Upgrade Tank Warranty to 10 Years Available
*NOTE: ECRT-52 Model Not Available w/ Top T&P Relief Valve.

PLEASE NOTE: The product weighs 126 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 10 customers found this review helpful)

 
3.0

[...]

By none

from wisconsin

Verified Buyer

Comments about 50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model:

Good product [...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model

    Q:

    What is Item ID/part number 924128009?
    Asked on 8/27/2012 by Kevin from Lincoln, NE

    1 answer

    • CUSTOMER CARE

      A:

      We are unable to reference this part number.

      Answered on 8/28/2012 by PexSupply Staff from NY
  • 50 Gallon ProMax Plus High Efficiency Residential Electric Water Heater - Tall Model

    Q:

    I would like to kow the part numbers for the upper and lower heating elements for water heater ECRT-52
    Asked on 4/24/2012 by Peggy from Rollins, MT

    1 answer

    • CUSTOMER CARE

      A:

      The upper element is part 9000092015, and the lower element is part 9001615005.

      Answered on 4/25/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?