50 Gallon ProMax Residential Electric Water Heater - Short Model Zoom

50 Gallon ProMax Residential Electric Water Heater - Short Model

SKU:ECS-50

Brand: AO Smith

AO Smith
ECS-50 has been discontinued.
Direct Replacement:
SKU: ENS-50
Brand: AO Smith
0

Resources

Specs

Intended Household: 3-4 Person
Application: Plumbing
Capacity (Gallons): 50
Fuel Type: Electric
Number of Elements: 2
Energy Star Rated: No
Energy Factor: 0.90
Voltage:
?
240v
Max Input (KW): 6
Height (Inches): 48
Diameter (Inches): 22"
Weight (lbs): 121 lbs
Depth (Inches): 21-1/2"
1st Hour Delivery (Gallons): 60
Recovery 90°F Rise: 21 GPH
R-Value:
?
16
Warranty: 6 yr Tank/6 yr Parts Limited
Wattage:
?
4500

Description for AO Smith ECS-50

ProMax electric water heaters offer exceptional energy savings and durability.

Features:

  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup while maximizing hot water output. Made from long-lasting PEX cross-linked polymer.
  • Coregard anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary mild steel anodes.
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating - protects steel tank from corrosion.
  • CSA certified and ASME rated T&P relief valve
  • Meets or Exceeds the Federal Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992. Also meets or exceeds the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Certified to UL 174 for household electric water heaters

PLEASE NOTE: The product weighs 121 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

50 Gallon ProMax Residential Electric Water Heater - Short Model

REVIEW SNAPSHOT®

by PowerReviews
AO Smith50 Gallon ProMax Residential Electric Water Heater - Short Model
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Great Unit

By Woody

from Stafford Springs, CT

Verified Reviewer

Comments about 50 Gallon ProMax Residential Electric Water Heater - Short Model:

My plumber sells, recommended and installed this electric unit in line with my existing oil fired steam boiler with tankless hot water coil. We were just tired of running out of hot water for showers, bath and laundry. During the warmer months the boiler will be shut off not using any oil and during the colder months will just preheat the water thru the coil going to this unit while making steam as the coil hot water limit switch / thermostst on the boiler coil has now been inactivated but water still passes thru the coil. it seems that we now have an endless supply of hot water. I'm lovin the long hot showers. Thank you AO Smith.

(1 of 1 customers found this review helpful)

 
5.0

GOOD TRACK RECORD

By BYRD MAN

from JACKSONVILLE NC

Verified Reviewer

Comments about 50 Gallon ProMax Residential Electric Water Heater - Short Model:

I AM SOLD ON A O SMITH WATER HEATERS BECAUSE I BOUGHT MY HOUSE BRAND NEW BACK IN 1986 WITH A "STATE " WATER HEATER THAT WAS 25 YEARS AGO I NEVER HAD NO PROBLEMS WITH THIS WATER HEATER AT ALL EXCEPT I REPLACED THE LOWER ELEMENT ABOUT 10 YEARS AGO . IT IS NOW HAVING A SLOW LEAK DUE TO RUST AT THE BOTTOM .NOT MANY WATER HEATERS LAST 25 YEARS . I JUST LEARNED THAT '"STATE WATER HEATERS ARE NOW CALLED A O SMITH WATER HEATERS THAT IS WHY I AM BUYING ONE

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 50 Gallon ProMax Residential Electric Water Heater - Short Model

    Q:

    I live in South Carolina and have just had a house built by DR Horton and they have installed an AO Smith hot water heater model # ECS 50-210 and I am wondering if it would benefit me to install a heat wrap kit around it ?
    Asked on 9/19/2011 by chaz from conway, sc

    2 answers

    • CUSTOMER CARE

      A:

      Yes, a heat wrap kit makes any water heater more efficient.

      Answered on 9/21/2011 by PexSupply Staff from NY
    • A:

      I did a lot of research about this unit and it appears that because of the insulation used meeting the high national standards it does not require additional insulation. My unit is actually cold to the touch on the outside. I hope this helps.

      Answered on 5/9/2012 by Woody from Stafford Springs, CT
Displaying question 1

Do you have a question about this product?